Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aquaflush high efficiency Flushometer

  • Mfr # Z6011AV-WS1-BWN-DF

  • Zoro # G7725166


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Manufacturers Warranty Length
3 yr
Pressure Range
10 to 100 psi
Gallons per Flush
1.6 gpf
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6011AV-WS1-BWN-DF
Zoro #
G7725166
UPC #
670240385962
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in IPS

Details

Item
Aquaflush High Efficiency Flushometer
Finish
Chrome Plated
Pressure Range
10 to 100 psi
Gallons per Flush
1.6 gpf
Standards
ADA Compliant
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap
Flush Mode
Single Flush
Fixture Connection
Top Spud
Spud Coupling
1 1/2 in
Rough-In
26 1/2 in
Brand and Series
Zurn

Description

Aquaflush High Efficiency Flushometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.