Aquaflush Plus Snsr Exp EZ Bttry FV, 0.5 GPF, 11-1/2ft' R-I

  • Mfr # ZER6003PL-EWS-W2

  • Zoro # G415778652


product price:  $674.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Size
0.75 in
Color
Chrome
Includes
Stop Valve, Vacuum Breaker Tube
Material
Brass;Plastic;Rubber;Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZER6003PL-EWS-W2
Zoro #
G415778652
UPC #
889934191738
Country of Origin
United States

Dimensions

Size
0.75 in
Width
4.25 in
Length
10.25 in
Height
14 in

Details

Basic Power Source
Battery
Color
Chrome
Includes
Stop Valve, Vacuum Breaker Tube
Material
Brass;Plastic;Rubber;Zinc
Finish
CP
Mounting Position
Vertical

Description

Dont get tripped up by wires and extra steps. Battery-operated Zurn Connected Flush Valves save time during install and reduce energy costs 30%. Unlike other solutions, the battery lifespan lasts 3-4 years, so youre not constantly swapping them out of your fixtures.


  • 0.5 gpf Exposed, battery-powered sensor-operated flush valve with wireless usage monitoring
  • Clog-resistant motor-gear operation with manual override button provides reliable actuation
  • Chemical-resistant diaphragm, gaskets, and seals for extended service life with lower maintenance costs
  • Heavy-duty brass valve body with a highly polished chrome-plated finish provides long-term durability
  • Customizable alert parameters for usage, water consumption, and preventative maintenance
  • Opt into real-time notifications via email or text
  • View dashboard-style device alerts, performance data and trends via a secure web portal with 24/7 access
  • 4 "C" batteries with 3-year battery life, standard
  • ADA compliant
  • 0.5 gpf urinal flush volume conserves water and saves money

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.