Aquaflush Plus Snsr Exp EZ Bttry FV, 1.0 GPF, 11-1/2ft' R-I

  • Mfr # ZER6003PL-WS1-W2

  • Zoro # G815778627


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Material
Brass;Plastic;Rubber;Zinc
Length
10.25 in
Color
Chrome
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6003PL-WS1-W2
Zoro #
G815778627
UPC #
889934191745
Country of Origin
United States

Dimensions

Length
10.25 in
Width
4.25 in
Size
0.75 in
Height
14 in

Details

Basic Power Source
Battery
Material
Brass;Plastic;Rubber;Zinc
Color
Chrome
Includes
Stop Valve, Vacuum Breaker Tube
Mounting Position
Vertical
Finish
CP

Description

Dont get tripped up by wires and extra steps. Battery-operated Zurn Connected Flush Valves save time during install and reduce energy costs 30%. Unlike other solutions, the battery lifespan lasts 3-4 years, so youre not constantly swapping them out of your fixtures.


  • 1.0 gpf Exposed, battery-powered sensor-operated flush valve with wireless usage monitoring
  • Clog-resistant motor-gear operation with manual override button provides reliable actuation
  • Chemical-resistant diaphragm, gaskets and seals for extended service life with lower maintenance costs
  • Heavy-duty brass valve body with a highly polished chrome-plated finish provides long-term durability
  • Customizable alert parameters for usage, water consumption and preventative maintenance
  • Opt into real-time notifications via email or text
  • View dashboard-style device alerts, performance data and trends via a secure web portal with 24/7 access
  • 4 "C" batteries with 3-year battery life, standard
  • ADA compliant
  • 1.0 gpf urinal flush volume meets U.S. federal standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.