Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AquaSense 1.28 GPF exposed, quiet diaphragm flushometer

  • Mfr # ZER6000PL-HET-CPM-YK

  • Zoro # G7725157


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
Standards
ADA Compliant
Manufacturers Warranty Length
3 yr
Flush Mode
Single Flush
Pressure Range
10 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6000PL-HET-CPM-YK
Zoro #
G7725157
UPC #
670240867222
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Aquasense 1.28 Gpf Exposed,Quiet Diaph
Finish
Chrome-Plated
Standards
ADA Compliant
Flush Mode
Single Flush
Pressure Range
10 to 100 psi
Gallons per Flush
1.28 gpf
Basic Power Source
Battery
Battery Life
3 yr
Includes
Cast Wall Flange, Set Screw, Solid Ring Pipe Support, Sweat Solder Kit, Vandal-Resistant Stop Cap
Series
AquaSense(R)
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Fixture Connection
Top Spud
Brand and Series
Zurn AquaSense Plus ZER6000PL
Product Type
Toilet Flush Valve Body
Spud Location
Top
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.