Zoro Homepage

AquaSense AV 1.28 GPF exposed Flushometer

  • Mfr # ZEMS6000AV-HET-MOB

  • Zoro # G7725148


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
Standards
ADA Compliant
Flush Mode
Single Flush
Includes
Cast Wall Flange, Manual Override Button, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEMS6000AV-HET-MOB
Zoro #
G7725148
UPC #
670240482470
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Aquasense Av 1.28 Gpf Exposed Flushomet
Finish
Chrome-Plated
Standards
ADA Compliant
Flush Mode
Single Flush
Includes
Cast Wall Flange, Manual Override Button, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Basic Power Source
Hardwired
Gallons per Flush
1.28 gpf
Pressure Range
10 to 100 psi
Series
AquaVantage(R)
Fixture Connection
Top Spud
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Brand and Series
Zurn AquaVantage ZEM6000AV
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve Body
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.