Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AquaSense AV 1.28 GPF exposed Flushometer

  • Mfr # ZEMS6000AV-WS1-MOB

  • Zoro # G7725263


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
For Use With
Water Closets
Gallons per Flush
1.6 gpf
Standards
ADA Compliant
Basic Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEMS6000AV-WS1-MOB
Zoro #
G7725263
UPC #
670240496163
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in IPS

Details

Item
Aquasense Av 1.28 Gpf Exposed Flushomet
Finish
Chrome Plated
For Use With
Water Closets
Gallons per Flush
1.6 gpf
Standards
ADA Compliant
Basic Power Source
Hardwired
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap
Flush Mode
Single Flush
Spud Coupling
1 1/2 in
Rough-In
11 1/2 in
Fixture Connection
Top Spud
Brand and Series
Zurn

Description

Aquasense Av 1.28 Gpf Exposed Flushomet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.