AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, 4ft' Cvr Plt, Thermo Mxg Vlv
- Mfr # Z6920-XL-CP4-TMV-1
- Zoro # G415797264
Key Features
Specifications
Product Information
- MFR #
- Z6920-XL-CP4-TMV-1
- Zoro #
- G415797264
- UPC #
- 889934217742
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12 in
- Length
- 10 in
- Height
- 5 in
- Size
- 0.375 in
Details
- Color
- Chrome
- Mounting Type
- Deckmount
- Finish
- PC
- Handle Type
- Sensor Operated
- Body Material
- Brass
- Voltage
- 6 V
- Connection Type
- NPT
- Power Source
- Battery
- Includes
- Spout Assembly, Aerator, Aerator Key, Base Gasket, 4" Cover Plate, Thermostatic Mixing Valve, Mounting Hardware, Electronics Box
- Max. Temp. (F)
- 140° F
- Max. Pressure (PSI)
- 125 psi
- Flow Rate (GPM)
- 5 gpm
Description
Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. With a chrome-plated finish on lead-free cast brass, these sensor faucets are built for high-use environments where durability and hands-free operation are a must. The battery-powered Z6920-XL-CP4-TMV-1s infrared proximity sensor detects the user for precise hands-free operation. For a long-term power solution and optimal reliability, hardwired, plug-in, or our EcoVantage Hydroelectric Generator options are available. The Z6920-XL-CP4-TMV-1fts features a mixing valve for concealed temperature control and an 8-inch widespread cover plate to hide extra holes. It has a 0.5 gpm aerator and 30-second timeout feature to save water and help keep costs down. Other flow control options-include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its gooseneck spout extends to a height of 7-7/8 inches from the deck mount and stretches outward 5-3/8 inches to allow for plenty of room for washing inside the lavatory area. The Z6920 Series is a durable and practical solution for new commercial and retrofit construction projects alike.
- Improve hygiene and sanitation by using touchless sensor technology
- Increased clearance and usability from gooseneck faucet design
- Water-efficient and vandal-proof 0.5 GPM aerator
- Quick installation, battery powered faucet includes 4-AA batteries and mounting hardware
- Convergence-type proximity sensor precisely detects users reducing water waste
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA Compliant
- Reduce water usage with 30-second timeout feature
- Improve temperature control, prevent scalding, and reach pre-set temperatures with included thermostatic mixing valve
- 4" cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.