AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, 8ft' Cvr Plt, GN Spt
- Mfr # Z6920-XL-CP8-GC
- Zoro # G115797250
Key Features
Specifications
Details
- MFR #
- Z6920-XL-CP8-GC
- Zoro #
- G115797250
- UPC #
- 889934217810
- Country of Origin
- Taiwan, Province of China
- Color
- Chrome
- Mounting Type
- Deckmount
- Finish
- PC
- Handle Type
- Sensor Operated
- Body Material
- Brass
- Voltage
- 6 V
- Max. Temp. (F)
- 140° F
- Includes
- Aerator, Aerator Key, Base Gasket, C Size Spout Assembly, Mounting Hardware, Electronics Box, 8" Cover Plate
- Flow Rate (GPM)
- 5 gpm
- Max. Pressure (PSI)
- 125 psi
- Connection Type
- NPSM
- Power Source
- Battery
Dimensions
- Width
- 12 in
- Length
- 10 in
- Height
- 5 in
- Size
- 0.5 in
Description
Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. With a chrome-plated finish on lead-free cast brass, these sensor faucets are built for high-use environments where durability and hands-free operation are a must. The battery-powered Z6920-XL-CP8-GC's infrared proximity sensor detects the user for precise hands-free operation. The Z6920-XL-CP8-GC's features an 8-inch widespread cover plate to hide extra holes. It has a 0.5 gpm aerator and 30-second timeout feature to save water and help keep costs down. Other flow control options-include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its gooseneck spout extends to a height of 7-7/8 inches from the deck mount and stretches outward 5-3/8 inches to allow for plenty of room for washing inside the lavatory area. The Z6920 Series is a durable and practical solution for new commercial and retrofit construction projects alike.
- Improve hygiene and sanitation by using touchless sensor technology
- Increased clearance and usability from gooseneck faucet design
- Water-efficient and vandal-proof 0.5 gpm aerator
- Quick installation, battery powered faucet includes 4-AA batteries and mounting hardware
- Prevents excessive water usage with 30-second timeout feature
- 8" widespread cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
- Infrared proximity sensor
- Heavy-duty cast brass body
- Battery, plug-in or hardwired
- 3-year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.