AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, 8ft' Cvr Plt, Thermo Mxg Vlv
- Mfr # Z6913-XL-CP8-TMV-1
- Zoro # G315797265
Key Features
Specifications
Product Information
- MFR #
- Z6913-XL-CP8-TMV-1
- Zoro #
- G315797265
- UPC #
- 889934216936
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 7 in
- Size
- 0.375 in
Details
- Color
- Chrome
- Mounting Type
- Deckmount
- Handle Type
- Sensor Operated
- Finish
- PC
- Body Material
- Brass
- Max. Pressure (PSI)
- 80 psi
- Connection Type
- NPT
- Power Source
- Battery
- Includes
- Sensor Faucet, Batteries, Mounting Hardware, Control Box, 8" Cover Plate, Thermostatic Mixing Valve
- Flow Rate (GPM)
- 5 gpm
- Max. Temp. (F)
- 140° F
Description
For a cost-effective and reliable sensor faucet built with durability and commercial environments in mind, heres Zurns AquaSense Z6913 Series. With a chrome-plated finish on heavy-duty cast brass, this line of single-hole sensor faucets will uphold its polished appearance despite high usage. The battery-powered Z6913-XL-CP8-TMV-1s infrared proximity sensor senses the user for precise hands-free operation. Its 0.5 GPM aerator and 30-second timeout feature save water and help keep costs down. Other flow control options include non-aerated and Laminar Flow with flow rates as low as 0.35 GPM. This series has a larger-than-average reach extending to a height of 7-5/16 inches from the deck mount and stretching outward 4-3/4 inches to allow for more room inside the lavatory area. The Z6913-XL-CP8-TMV-1 features a 8-inch cover plate to conceal any openings or holes and a single-faucet thermostatic mixing valve for advanced temperature control. AquaSense sensor faucets are a durable, water-efficient choice for new commercial and retrofit construction projects alike.
- Improves hygiene and sanitation by using hands-free sensor technology
- Water-efficient and vandal-proof 0.5 gpm aerator
- Prevents excessive water usage with 30-second timeout feature
- Improve temperature control, prevent scalding, and reach pre-set temperatures with included thermostatic mixing valve
- 8" widespread cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Battery, plug-in, hydro-generator, or hardwired
- 3-year limited warranty
- Water saving automatic sensor promotes water conservation and sanitation
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.