AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, Abv Deck Mixer w/4ft' Cvr Plt
- Mfr # Z6913-XL-ADM-1
- Zoro # G515797232
Key Features
Specifications
Product Information
- MFR #
- Z6913-XL-ADM-1
- Zoro #
- G515797232
- UPC #
- 889934216714
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 7 in
- Size
- 0.5 in
Details
- Mounting Type
- Deckmount
- Finish
- PC
- Handle Type
- Sensor Operated
- Body Material
- Brass
- Flow Rate (GPM)
- 5 gpm
Description
For a cost-effective and reliable sensor-operated faucet built with durability and commercial environments in mind, heres Zurns AquaSense Z6913 Series. With a chrome-plated finish on heavy-duty cast brass, this line of single-hole sensor faucets will uphold its polished appearance despite high usage. The battery-powered Z6913-XL-ADM-1s infrared proximity sensor senses the user for precise hands-free operation. Its 0.5 gpm aerator and 30-second timeout feature save water and help keep costs down. Other flow control options include non-aerated and laminar flow with flow rates as low as 0.35 gpm. This series has a larger-than-average reach extending to a height of 7-5/16 inches from the deck mount and stretching outward 4-3/4 inches to allow for more room inside the lavatory area. The Z6913-XL-ADM-1 features a 4-inch cover plate to conceal any openings or holes and an above-deck mixer for easy temperature control. AquaSense sensor faucets are a durable, water-efficient choice for new commercial and retrofit construction projects alike.
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- Battery-powered faucet uses 4 standard AA batteries
- 4" cover plate conceals additional holes leaving a neat and clean appearance
- 4" cover plate hides additional holes leaving a neat and clean appearance
- ADA compliant
- Above-deck mixer with dome handle makes adjusting the water temperature easy. 4" cover plate covers a larger area, hiding any additional holes and leaving a clean, neat appearance in addition to prevent rotation of a single post faucet.
- Above-deck mixer with dome handle makes adjusting the water temperature easy. 4" cover plate covers a larger area, hiding any additional holes and leaving a clean, neat appearance in addition to prevent rotation of a single post faucet
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.