AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, Mxg Vlv, 3pc Sply Hose
Mfr # Z6920-XL-MV-SH
Zoro # G415797233
Key Features
Specifications
Product Information
Dimensions
Details
Description
Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. With a chrome-plated finish on lead-free cast brass, these sensor faucets are built for high-use environments where durability and hands-free operation are a must. The battery-powered Z6920-XL-MV-SHs infrared proximity sensor detects the user for precise hands-free operation. For a long-term power solution and optimal reliability, hardwired, plug-in, or our EcoVantage Hydroelectric Generator options are available. The Z6920-XL-MV-SH features a mixing valve for concealed temperature control. It has a 0.5 gpm aerator and 30-second timeout feature to save water and help keep costs down. Other flow control options-include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its gooseneck spout extends to a height of 7-7/8 inches from the deck mount and stretches outward 5-3/8 inches to allow for plenty of room for washing inside the lavatory area. The Z6920 Series is a durable and practical solution for new commercial and retrofit construction projects alike.
- ADA compliant, chrome plated sensor faucet for retrofit and new construction.
- Water-efficient and vandal-proof 0.5 gpm aerator with 30-second timeout feature saves water and money
- Multiple vandal-resistant flow control options available for optimized performance and efficiency
- Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or our EcoVantage® Hydroelectric Generator power options are available for continued operation in high-usage environments
- Convergence-type proximity sensor precisely detects users reducing water waste
- Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature; increasing comfort and preventing scalding injuries
- Below deck manual mixing valve allows for setting the preferable water temperature
- Includes 3-piece supply hose assembly connects cold and hot inlets and the black box to the mixing valve
- Infrared proximity sensor
- Heavy-duty cast brass body
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.