AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, Mxg Vlv, 8ft' Cvr Plt, 3pc Sply Hose
- Mfr # Z6913-XL-CP8-MV-SH
- Zoro # G315797234
Key Features
Specifications
Product Information
- MFR #
- Z6913-XL-CP8-MV-SH
- Zoro #
- G315797234
- UPC #
- 889934216929
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 in
- Length
- 6.625 in
- Height
- 6.5625 in
- Size
- 0.5625 in
Details
- Color
- Chrome
- Mounting Type
- Deckmount
- Handle Type
- Sensor Operated
- Finish
- CP
- Body Material
- Brass
- Voltage
- 6 V
- Power Source
- Battery
- Includes
- Aerator, Aerator Key, Spout Assembly, 4 Batteries, Mounting Hardware, Electronics Box With Solenoid, Mixing Valve Assembly, Base Gasket, 8" Cover Plate, 3 Supply Hoses
- Max. Pressure (PSI)
- 125 psi
- Max. Temp. (F)
- 140° F
- Connection Type
- UNEF
- Flow Rate (GPM)
- 5 gpm
Description
The Zurn AquaSense Z6913 touchless sensor faucet series provides reliable cost-effective solutions for single hole setups. With a chrome-plated finish on heavy-duty cast brass, it is designed to uphold its polish in high usage commercial settings. The battery-powered Z6913-XL-CP8-MV-SH infrared proximity sensor detects the user for precise hands-free operation. Its 0.5 gpm aerator and 30-second timeout feature improve water conservation and keep costs down. This series has a larger-than-average reach, extending to a height of 7-5/16 inches from the deck mount and stretching outward 4-3/4 inches to allow for more room inside the lavatory area. The Z6913-XL-CP8-MV-SH features an 8-inch widespread cover plate to conceal any openings or holes, a mixing valve for concealed temperature control and three supply hoses. AquaSense sensor faucets are a durable, water-efficient choice for new commercial and retrofit construction projects alike.
- Improves hygiene and sanitation by using hands-free sensor technology
- Water-efficient and vandal-proof 0.5 GPM aerator
- Quick installation, battery powered faucet includes 4-AA batteries and mounting hardware
- Prevents excessive water usage with 30-second timeout feature
- ADA compliant
- 8" widespread cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
- Below deck manual mixing valve allows for setting the preferable water temperature
- Includes 3-piece supply hose assembly connects cold and hot inlets and the black box to the mixing valve
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.