AquaSense Snsr Btty Pwr Fct, 1.0 GPM Aer, Mxg Vlv

  • Mfr # Z6933-L-MV

  • Zoro # G615797231


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
8.5 in
Length
10.75 in
Mounting Type
Deckmount
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6933-L-MV
Zoro #
G615797231
UPC #
889934196184
Country of Origin
China

Dimensions

Width
8.5 in
Length
10.75 in
Height
3.25 in
Size
0.375 in

Details

Color
Chrome
Mounting Type
Deckmount
Handle Type
Sensor Operated
Finish
PC
Body Material
Brass
Voltage
6 V
Max. Temp. (F)
131° F
Includes
Faucet, mounting hardware, control box, 1 hose, mixing valve
Max. Pressure (PSI)
101 psi
Power Source
Battery
Connection Type
Comp
Flow Rate (GPM)
1 gpm

Description

Zurn's AquaSense Z6933 Series Sensor Faucet is a cost-effective and reliable touchless solution built with durability in mind. This deck-mounted; battery power commercial faucet features an infrared proximity sensor for precise hands-free activation. Plus; its 60-second timeout feature saves water and helps keep costs down. These faucets provide an easy-to-install and long-lasting touchless solution for any new or retrofit commercial restroom application.


  • Precise touchless operation reduces the opportunity for germ transference and provides effortless; hands-free operation
  • Quick and easy installation with 4 "AA" batteries power electronics
  • Vandal-proof 1.0 GPM aerator; 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
  • Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature; increasing comfort and preventing scalding injuries
  • 1.0 GPM vandal-resistant aerator reduces water waste and saves money
  • Below deck manual mixing valve allows for setting the preferable water temperature
  • Water-efficient and vandal-proof 1.5 gpm aerator with 60-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries
  • Infrared convergence-type proximity sensor precisely detects users reducing water waste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.