Shop ZURN

AquaSense Snsr Btty Pwr Fct, 1.5 GPM Aer, Mxg Vlv

  • Mfr # Z6922-XL-E-MV
  • Zoro # G815797246

product price: 
$
1,244.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Sensor Operated
Size
0.5 in
Flow Rate (GPM)
1.5 gpm
Includes
Faucet, Mounting Hardware, Control Box, Mixing Valve, Batteries
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z6922-XL-E-MV
Zoro #
G815797246
UPC #
889934149050
Country of Origin
Taiwan, Province of China
Handle Type
Sensor Operated
Flow Rate (GPM)
1.5 gpm
Includes
Faucet, Mounting Hardware, Control Box, Mixing Valve, Batteries

Dimensions

Size
0.5 in

Description

Zurns AquaSense Z6922 Series was created with the healthcare industry in mind. The highly polished chrome-plated finish on heavy-duty lead-free cast brass has a sleek and clean look while providing the durability needed for high-traffic facilities. These wall-mounted gooseneck faucets detect the user with a precise infrared proximity sensor for efficient operation. The spout extends upward 7-15/16 inches from the deck and stretches outward 5-3/8 inches to allow for plenty of room for washing inside the lavatory area. The battery-powered Z6922-XL-E-MV features a mixing valve for concealed temperature control and a 1.5 gpm aerator and 30-second timeout feature to help conserve water and cut costs. Power supply alternatives include hardwired, plug-in, or our EcoVantage Hydroelectric Generator for a long-term power solution and optimal reliability. For new commercial and retrofit construction projects where durability and precise hands-free operation are essential, AquaSense is the sensible solution.


  • Designed to satisfy the needs of healthcare professionals
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or our EcoVantage® Hydroelectric Generator power options are available for continued operation in high-usage environments
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Back-mount faucet keeps the plumbing behind the wall
  • Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature; increasing comfort and preventing scalding injuries
  • ADA compliant
  • 1.5 gpm vandal-resistant aerator
  • Below deck manual mixing valve allows for setting the preferable water temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.