AquaSense Snsr Gear Fct, 0.5 GPM Aer, Con Wire, 8ft' Cvr Plt
- Mfr # Z6920-XL-CP8-CWB
- Zoro # G215797259
Key Features
Specifications
Details
- MFR #
- Z6920-XL-CP8-CWB
- Zoro #
- G215797259
- UPC #
- 889934217766
- Country of Origin
- Taiwan, Province of China
- Color
- Chrome
- Mounting Type
- Deckmount
- Handle Type
- Sensor Operated
- Finish
- PC
- Body Material
- Brass
- Voltage
- 7.5 V
- Max. Pressure (PSI)
- 125 psi
- Power Source
- Hardwired
- Flow Rate (GPM)
- 5 gpm
- Includes
- Aerator, Aerator Key, Base Gasket, Spout Assembly, Mounting Hardware, Electronics Box, 8" Cover Plate
- Connection Type
- NPSM
- Max. Temp. (F)
- 140° F
Dimensions
- Width
- 12 in
- Length
- 10 in
- Height
- 5 in
- Size
- 0.5 in
Description
Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. With a chrome-plated finish on lead-free cast brass, these sensor faucets are built for high-use environments where durability and hands-free operation are a must. The hardwire-powered Z6920-XL-CP8-CWBs infrared proximity sensor detects the user for precise hands-free operation. It features an 8-inch widespread cover plate to hide extra holes. The Z6920-XL-CP8-CWB has a 0.5 gpm aerator and 30-second timeout feature to save water and help keep costs down. Other flow control options-include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its gooseneck spout extends to a height of 7-7/8 inches from the deck mount and stretches outward 5-3/8 inches to allow for plenty of room for washing inside the lavatory area. Note that the power converter for this hardwired faucet must be ordered separately Item no. P6000-HWS and will power up to 8 faucets. The Z6920 Series is a durable and practical solution for new commercial and retrofit construction projects alike.
- Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
- Reliable ceramic disc cartridge technology withstands up to 1,000,000-cycles
- Multiple vandal-resistant flow control options available for optimized performance and efficiency
- Prevents excessive water usage with 30-second timeout feature
- ADA compliant
- 8" widespread cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
- Connector wire for plug-in power converter 84" in length
- Infrared proximity sensor
- Heavy-duty cast brass body
- Battery, plug-in or hardwired
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.