AquaSense Snsr Gear Fct, 0.5 GPM Aer, Mxg Vlv, 6 VDC Pwr Cnvtr
Mfr # Z6913-XL-ACA-MV
Zoro # G915797252
Key Features
Specifications
Product Information
Dimensions
Details
Description
For a cost-effective and reliable sensor-operated faucet built with durability and commercial environments in mind, theres Zurns AquaSense Z6913 Series. This line of single-hole sensor faucets is made of heavy-duty cast brass with a chrome-plated finish to uphold its polished appearance despite high usage. The Z6913-XL-ACA-MV is powered by a 6 VDC plug-in power converter for increased power reliability and a 0.5 gpm aerator with a 30-second timeout feature for water and cost control. It also contains a mixing valve for concealed temperature control, an infrared proximity sensor, a single supply hose, an in-line filter, and an inlet for a -inch ball riser. From the deck mount to the top of the faucet, it reaches 7-5/16 inches high with an outward reach of 4-3/4 inches to create a larger-than-average area within the lavatory for more thorough sanitation. Each faucet can be customized to dispense various flowrates or utilize a different power supply for increased reliability in higher-traffic areas.
- Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
- Reliable ceramic disc cartridge technology withstands up to 1,000,000-cycles
- Multiple vandal-resistant flow control options available for optimized performance and efficiency
- Prevents excessive water usage with 30-second timeout feature
- ADA compliant
- Plug-in power option meets the demands of high-traffic restrooms
- Below deck manual mixing valve allows for setting the preferable water temperature
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Battery, plug-in, hydro-generator, or hardwired
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.