AquaSense Snsr Hydro Pwr Fct, 1.5 GPM Aer, 0.5 GPM Lam Flw
- Mfr # Z6950-XL-S-E-NL
- Zoro # G615797262
Key Features
Specifications
Product Information
- MFR #
- Z6950-XL-S-E-NL
- Zoro #
- G615797262
- UPC #
- 889934207248
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 16 in
- Height
- 7 in
- Size
- 0.5 in
Details
- Color
- Chrome
- Mounting Type
- Deckmount
- Handle Type
- Sensor Operated
- Finish
- PC
- Body Material
- CastBrass;Plastic
- Voltage
- 6 V
- Flow Rate (GPM)
- 1.5 gpm
- Max. Temp. (F)
- 140° F
- Max. Pressure (PSI)
- 125 psi
- Power Source
- Sustainable
- Connection Type
- NPSM
- Includes
- Sensor Faucet, Electronic Control Valve, Hydrogenerator, batteries
Description
Zurns Aqua-FIT Serio Series Single Post Sensor Faucet combines high functionality and customization with simple installation. Its chrome-plated heavy-duty cast brass body holds up in high-use commercial environments. Our Aqua-FIT Sensor Faucets now come standard with Hydro-X Power to deliver seamless, sustainable performance at the sink-up to ten or more years without a single battery replacement! The technology generates enough power from only a few activations a day, even with the lowest flow rate, to optimize both energy and water. The Z6950-XL-S-E-NL is a single hole, deck-installation with a concealed, downward-facing sensor to help prevent tampering and increase durability. Its convergence-type infrared proximity sensor is accurate and efficient, while the faucets water-conserving 0.5 gpm spray outlet and 30-second timeout feature maximize water and cost savings. It includes a temperature mixing valve to adjust the water temperature of the single inlet faucet. The Aqua-FIT Serio Series offers a quick and easy solution for upgrading any commercial retrofit project.
- Aqua-FIT touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
- 10+ years of renewable battery life with the Hydro-X Power option while 4 AA alkaline batteries provide back-up for continued, worry-free operation
- Customizable timeouts, line purge, sensor range, and metering mode features save water and cost
- ADA compliant
- 1.5 gpm vandal-resistant aerator
- Streamlined design with concealed sensor lens
- Customizable timeouts, line purge, sensor range, and metering mode features save water and cost
- Battery, plug-in or hardwired
- 10-year lithium battery upgrade option for sustainable energy savings
- 3-year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.