Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AquaVantage Conc Exp for WC, 1.28 gpf, For 8L Dimension, for panel install

  • Mfr # Z6154AV-HET-8L-AP

  • Zoro # G415778621


product price: $373.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6154AV-HET-8L-AP
Zoro #
G415778621
UPC #
670240687233
Country of Origin
United States

Description

Engineered for performance, Zurns AquaVantage Concealed Manual Diaphragm Flush Valves provide consistent and reliable water closet operation. They feature a streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Each flush valve contains a quiet chemical and clog-resistant GO BLUE triple-filter diaphragm to keep water contaminants from clogging it. GO BLUE parts last up to 10x longer than the competitors seals and gaskets reducing maintenance expenses and extending the lifespan. The Z6152-WS1-8L-AP has a water-saving 1.6 gpf flow rate, an access panel, and an ADA-designed no-leak push button actuator. It has an 8-inch length between the flush tube and the inside of the finished wall, a 24-inch rough-in, and a top spud in rough brass. AquaVantage is the high-performance solution for any new or retrofit commercial project.


  • Concealed application maintains discreet experience without sacrificing functionality
  • Extended 24" rough-in, 1-1/2" back spud, 8" between finished wall to flush tube, and access panel
  • No-leak push button actuator
  • Rough brass appliance provides durability for long-term use
  • High-efficiency 1.28 gpf for significant water conservation and long-lasting saving
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual push button with no-leak seal technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.