AquaVantage Exp FV WC, 1.28 GPF, 26-1/2ft' R-I, Bdpn Wshr

  • Mfr # Z6000AV-HET-BWN

  • Zoro # G915778619


product price:  $731.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Chrome
Includes
Flush Valve Assembly, Stop Valve Assembly, Vacuum Tube, Duckbill, Bedpan Washer Assembly, Bagging Hardware
Height
6 in
Mounting Position
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6000AV-HET-BWN
Zoro #
G915778619
UPC #
670240383241
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Length
26 in
Size
1 in

Details

Material
Brass
Color
Chrome
Includes
Flush Valve Assembly, Stop Valve Assembly, Vacuum Tube, Duckbill, Bedpan Washer Assembly, Bagging Hardware
Mounting Position
Vertical
Finish
CP

Description

Engineered for performance, Zurns AquaVantage Exposed Manual Diaphragm Flush Valves provide consistent and reliable water closet operation. They feature a streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Each flush valve contains a quiet chemical and clog-resistant GO BLUE triple-filter diaphragm. GO BLUE parts last up to 10x longer than the competitors seals and gaskets reducing maintenance expenses and extending their lifespan. The Z6000AV-HET-BWN has an extended 26-1/2-inch rough-in, a bedpan washer assembly, and a high-efficiency 1.28 gpf flush for healthcare applications. AquaVantage flush valves include a vandal-resistant control stop cover, a high-pressure vacuum breaker, a cast wall flange with set screws, and an ADA compliant no-leak handle. Their advanced features make this line a leading solution for any commercial retrofit or new construction project.


  • High-efficiency 1.28 gpf for significant water conservation and long-lasting saving
  • Bedpan washer assembly for healthcare applications
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.