Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly

  • Mfr # ZN415-4IC-5B-P

  • Zoro # G222579091


product price: $431.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN415-4IC-5B-P
Zoro #
G222579091
UPC #
670240182660
Country of Origin
Switzerland

Description

Floor Drain, Standards Not Applicable, Connection Thread Type IC, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter Not Applicable, Strainer Material Nickel Bronze, Drain Material Cast Iron, Includes Not Applicable, Ligature Resistant Not Ligature-Resistant, Body Height 4 1/4 in, Product Type Floor Drain, Drain Style Round, Grate Material Nickel Bronze, Grate Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.