Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 1.1 gpf, 1.28 gpf gpf, Chrome-Plated, 1 in

  • Mfr # ZER6000AV-HET-DF-HYD

  • Zoro # G711769200


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn AquaVantage
For Use With
WaterSense Flushometers
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.28 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6000AV-HET-DF-HYD
Zoro #
G711769200
UPC #
889934278811
Country of Origin
Indonesia

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 in

Details

Item
Automatic Flush Valve
Basic Power Source
Battery
Brand and Series
Zurn AquaVantage
For Use With
WaterSense Flushometers
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.28 gpf
Mounting Type - Retrofit Kits
Top Mount
Sensor Range
12 in to 60 in
Battery Life
3 yr
Standards
ADA Compliant, ASSE 1037/ASME A112.1037/CSA B125.37, EPA
Includes
(2) Alkaline Batteries, Cast Wall Escutcheon, Control Stop, Hydro Flush Valve, Spud Connection for Water Closet, Sweat Solder Connection, Vacuum Breaker, Vandal Cap
Pressure Range
25 to 80 psi
Finish
Chrome-Plated
Rough-In
11 1/2 in
Series
AquaVantage(R)
Spud Location
Top
Compatible Product Type
Toilets
Sensor Range - Minimum
12 in
Operating Pressure - Minimum
25 psi
Operating Pressure - Maximum
80 psi
Product Type
Toilet Flush Valve Body
Sensor Range - Maximum
60 in

Description

Top Mount Exposed Sensor Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.