Zoro Homepage

Automatic Flush Valve, 1.6 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # ZER6000PL-WS1-W2

  • Zoro # G414534082


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
PlumbSMART(TM), Zurn
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6000PL-WS1-W2
Zoro #
G414534082
UPC #
889934191691
Country of Origin
China

Dimensions

Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
PlumbSMART(TM), Zurn
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Sensor Range
Adjustable
Finish
Polished Chrome
Item
Automatic Flush Valve
Pressure Range
25 to 80 psi
Includes
Adjustable Tailpiece, Control Stop, Hex Coupling Nut, High Back Pressure Vacuum Breaker, Spud Coupling and Flange for Top Spud Connection, Tailpiece, Valve Body
Battery Life
4 yr
Standards
ADA Compliant, ASSE-1037/ASME A112.1037/CSA B125.37, WaterSense(TM) Compliant
Series
Aquaflush(R)
Compatible Product Type
Toilets
Spud Location
Top
Product Type
Toilet Flush Valve Body

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.