Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 3.5 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # ZEMS6152AV-11L

  • Zoro # G3457152


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Brand and Series
Zurn AquaVantage ZEM6152AV
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEMS6152AV-11L
Zoro #
G3457152
UPC #
670240528673
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Rear Spud
Brand and Series
Zurn AquaVantage ZEM6152AV
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
14 in
Spud Coupling
1 1/2 in
Basic Power Source
Electric
Sensor Range
18 in to 22 in
Standards
ADA Compliant
Item
Automatic Flush Valve
Finish
Polished Chrome
Includes
Control Stop
Pressure Range
25 to 80 psi
Series
AquaVantage(R)
Compatible Product Type
Toilets
Spud Location
Back
Product Type
Toilet Flush Valve Body

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.