Automatic Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in

  • Mfr # ZER6000AV-HET-TM

  • Zoro # G8257550


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Inlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6000AV-HET-TM
Zoro #
G8257550
UPC #
889934174786
Country of Origin
Indonesia

Dimensions

Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Basic Power Source
Battery
For Use With
Exposed Flushometers
Finish
Polished Chrome
Sensor Range
22 in to 42 in
Mounting Type - Retrofit Kits
Top Mount
Includes
(6) Alkaline Batteries, Cast Wall Escutcheon, Flush Valve Assembly, Spud/Flush Connection, Stop Valve Assembly, Sweat Kit, Vacuum Breaker, Vacuum Breaker Tube, Vandal Cover
Battery Life
3 yr
Item
Automatic Flush Valve
Standards
ADA Compliant
Product Type
Toilet Flush Valve Body
Spud Location
Top
Series
AquaVantage(R)
Sensor Range - Maximum
42 in
Sensor Range - Minimum
22 in
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.