Zoro Homepage

Automatic Flush Valve Retrofit Kit, 1.1 gpf, 1.6 gpf gpf, Chrome-Plated, 1 in

  • Mfr # ZERK-C-DF-TM

  • Zoro # G8261814


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
Zurn ZERK-TM
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.6 gpf
Inlet Size
1 in
Basic Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZERK-C-DF-TM
Zoro #
G8261814
UPC #
889934172126
Country of Origin
Indonesia

Dimensions

Inlet Size
1 in

Details

Brand and Series
Zurn ZERK-TM
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.6 gpf
Basic Power Source
Battery
Finish
Chrome-Plated
For Use With
Exposed Flushometers
Standards
ADA Compliant
Mounting Type - Retrofit Kits
Vertical
Battery Life
3 yr
Sensor Range
22 in to 42 in
Item
Automatic Flush Valve Retrofit Kit
Product Type
Automatic Flush Valve Retrofit Kit
Compatible Product Type
Toilets
Series
ZERK-TM
Operating Pressure - Minimum
25 psi
Sensor Range - Minimum
22 in
Sensor Range - Maximum
42 in
Sensor Range Adjustment
Adjustable
Operating Pressure - Maximum
100 psi
Includes Water Control Valve
Water Control Valve Not Included

Description

Automatic Flush Valve Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.