Automatic Flush Valve Retrofit Kit, 1.6 gpf gpf, Chrome-Plated, 1 in

  • Mfr # ZERK-C-WS1-TM-S

  • Zoro # G8261175


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Inlet Size
1 in
Basic Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZERK-C-WS1-TM-S
Zoro #
G8261175
UPC #
889934173499
Country of Origin
Indonesia

Dimensions

Inlet Size
1 in

Details

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Basic Power Source
Battery
For Use With
Exposed Flushometers
Sensor Range
22 in to 42 in
Mounting Type - Retrofit Kits
Vertical
Item
Automatic Flush Valve Retrofit Kit
Finish
Chrome-Plated
Standards
ADA Compliant
Battery Life
3 yr
Product Type
Automatic Flush Valve Retrofit Kit
Includes Water Control Valve
Water Control Valve Not Included
Series
EZ Gear(R)
Operating Pressure - Maximum
80 psi
Compatible Product Type
Toilets
Operating Pressure - Minimum
35 psi
Sensor Range - Minimum
22 in
Sensor Range Adjustment
Adjustable
Sensor Range - Maximum
42 in

Description

Automatic Flush Valve Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.