Zoro Homepage

Automatic Flush Valve Retrofit

  • Mfr # ZTR6200-ONE-W2

  • Zoro # G415772087


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Flush Mode
Single Flush
Gallons per Flush
1.1 gpf
Basic Power Source
Battery
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37
Battery Life
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTR6200-ONE-W2
Zoro #
G415772087
UPC #
889934188776
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Flush Mode
Single Flush
Gallons per Flush
1.1 gpf
Basic Power Source
Battery
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37
Item
Automatic Flush Valve Retrofit
Battery Life
3 yr
Finish
Chrome-Plated
Includes
4 Shared "AA" Lithium batteries
Compatible Product Type
Toilets
Includes Water Control Valve
Water Control Valve Included
Product Type
Sensor Flush Valve
Series
ZTR

Description

Automatic Flush Valve Retrofit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.