Automatic Flush Valve Retrofit
Mfr # ZTR6200-WS1-W2
Zoro # G015772128
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Flush Mode
Dual Flush
Gallons per Flush
1.6 gpf
Basic Power Source
Battery
Manufacturers Warranty Length
1 yr
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZTR6200-WS1-W2
Zoro #
G015772128
UPC #
889934188790
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Flush Mode
Dual Flush
Gallons per Flush
1.6 gpf
Basic Power Source
Battery
Finish
Chrome-Plated
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37, WaterSense Compliant
Item
Automatic Flush Valve Retrofit
Includes
4 Shared "AA" Lithium batteries
Battery Life
3 yr
Product Type
Sensor Flush Valve
Compatible Product Type
Toilets
Series
ZTR
Includes Water Control Valve
Water Control Valve Included
Description
Automatic Flush Valve Retrofit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.