Automatic Flush Valve Retrofit
Mfr # ZTR6200EV-W2
Zoro # G115772165
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Basic Power Source
Battery
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37
Manufacturers Warranty Length
1 yr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZTR6200EV-W2
Zoro #
G115772165
UPC #
889934188745
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Basic Power Source
Battery
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37
Includes
4 Shared "AA" Lithium batteries
Battery Life
3 yr
Finish
Chrome-Plated
Item
Automatic Flush Valve Retrofit
Product Type
Water Closet Sensor Flush Valve
Compatible Product Type
Toilets
Includes Water Control Valve
Water Control Valve Included
Series
ZTR
Description
Automatic Flush Valve Retrofit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.