Automatic Flush Valve Retrofit
Mfr # ZTR6203-EWS-X-W2
Zoro # G715772329
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Basic Power Source
Battery
Includes
4 "AA" Lithium batteries
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZTR6203-EWS-X-W2
Zoro #
G715772329
UPC #
889934190854
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Basic Power Source
Battery
Includes
4 "AA" Lithium batteries
Finish
Chrome-Plated
Battery Life
3 yr
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37, WaterSense Compliant
Item
Automatic Flush Valve Retrofit
Includes Water Control Valve
Water Control Valve Included
Product Type
Sensor Flush Valve
Compatible Product Type
Urinals
Series
ZTR
Description
Automatic Flush Valve Retrofit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.