Zoro Homepage

Automatic Flush Valve Retrofit

  • Mfr # ZTR6203-ULF-W2

  • Zoro # G815772052


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Basic Power Source
Battery
Battery Life
3 yr
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37, WaterSense Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTR6203-ULF-W2
Zoro #
G815772052
UPC #
889934188844
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Basic Power Source
Battery
Battery Life
3 yr
Item
Automatic Flush Valve Retrofit
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37, WaterSense Compliant
Finish
Chrome-Plated
Includes
4 "AA" Lithium batteries
Compatible Product Type
Urinals
Series
ZTR
Product Type
Sensor Flush Valve
Includes Water Control Valve
Water Control Valve Included

Description

Automatic Flush Valve Retrofit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.