Zoro Homepage
This item is Discontinued.
Zurn Basin, Polyethylene, Concrete Encasement Z887-24X24-DGC

Basin, Polyethylene, Concrete Encasement (Discontinued)

  • Mfr # Z887-24X24-DGC
  • Zoro # G5400516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z887-24X24-DGC
Zoro #
G5400516
UPC #
670240814097
Country of Origin
United States

Dimensions

Length - Drains
23 1/4 in
Width - Drains
25 in
Depth - Drains
20 in
Overall Depth
20 in
Overall Length
23 1/4 in
Overall Width
24 5/8 in

Details

Standards
ADA Compliant, FDA Compliant
Item
Trench Drain Basin
Grid Material
Ductile Iron
Material of Construction - Drains
Polyethylene
Wheel Load Rating
Class C
Includes
(4) Concrete Anchors Per Basin
Grate Color
Black
Grate Surface Type
Slotted
Trench Color
Gray
Application
Driveway, Food Processing, Factory Floor, Loading Dock
Load Class
C
Trench Material
Plastic
Shape
Rectangular
Grate Material
Ductile Iron
Product Type
Trench Drain Basin
Includes Grate
Yes

Description

Trench Drain Basin, Standards ADA Compliant, FDA Compliant, Trench Color Gray, Application Driveway, Food Processing, Factory Floor, Loading Dock, Product Type Trench Drain Basin, Shape Rectangular, Overall Diameter Not Applicable, Includes Grate Yes, Includes (4) Concrete Anchors Per Basin, Trench Material Plastic, Overall Length 23 1/4 in, Grate Material Ductile Iron, Grate Color Black, Overall Depth 20 in, Overall Width 24 5/8 in, Grate Surface Type Slotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.