Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Strainer, Deep Cup

  • Mfr # ZSS3000B-SS

  • Zoro # G0389557


product price: $22.76
/ea

Key Features

Material of Construction
Stainless steel
Connection Type
Threaded
Includes
Basket
For Use With
All Sinks 3 1/2 in
Connection
threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS3000B-SS
Zoro #
G0389557
UPC #
670240535428
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3 1/2 in
Pipe Dia. - Drains
1 1/2 in
Length (In.)
3-1/2
Pipe Dia. (In.)
1-1/2
Overall Diameter
4 3/8 in
Overall Height
3 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Material of Construction
Stainless steel
Connection Type
Threaded
Includes
Basket
Item
Strainer
For Use With
All Sinks 3 1/2 in
Connection
threaded
Color/Finish
Stainless Steel
Material of Construction - Drains
Stainless Steel
Type
Deep Cup
Color - Drains
Stainless Steel
Shape - Drains
Round
Gauge - Drains
22
Product Type
Sink Drain
Strainer Material
Stainless Steel
Grate Surface Type
Round Holes
ADA Compliant
No
Drain Material
Stainless Steel
Shape
Round
Color
Silver

Description

Strainer, ADA Compliant Not ADA Compliant, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Shape Round, Strainer Material Stainless Steel, Basin Finish Stainless Steel, Grate Surface Type Round Holes, Color Silver, Overall Height 3 1/2 in, Connection Type Threaded, Drain Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.