Bathroom Faucet Integral Spout, Chrome, 2 Holes, Lever Handle

  • Mfr # Z81000-XL-3M

  • Zoro # G5386735


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z81000-XL-3M
Zoro #
G5386735
UPC #
670240366619
Country of Origin
China

Dimensions

Spout Length
4 3/4 in
Overall Height
6 3/4 in
Spout Height
6 3/4 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
6 3/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 5/16 in
Overall Width
12 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Integral
Faucet Type
Bathroom Sink Faucet
Series
AquaSpec(R)
Connection
1/2 in MNPS
Includes
Mounting Hardware
Standards
ASME A112.18.1
Power Source
Manual
Features
Adjustable Hot Limit Safety Stop
Valve Type
Ceramic Disc
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 3/16 in
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Compatible Cartridge Manufacturer Part Number
92842001
Operation Method
Manual
Pressure - Maximum
125 psi
Number of Mounting Holes
2
Flow Type
Spray
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Maximum
4 in
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
CEC Compliance
Not CEC Compliant
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.