Zoro Homepage

Sensor Faucet, Brass, 1.5V, 10 psi

  • Mfr # ZG6955-TMV-1

  • Zoro # G816256087


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass
Voltage
1.5V
For Mounting Hole Diameter - Minimum
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6955-TMV-1
Zoro #
G816256087
UPC #
889934288339
Country of Origin
Indonesia

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
4 1/8 in
Overall Width
6 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Description

Bathroom Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.