Bathroom Sink 20 in x 18 in, 1, 1, Wall Mount, Vitreous china

  • Mfr # Z5341

  • Zoro # G7226025


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Vitreous china
Color
White
Overall Height
20 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5341
Zoro #
G7226025
UPC #
670240605794
Country of Origin
China

Dimensions

Overall Height
20 in
Overall Length
20 in
Bowl Depth
5 3/4 in
Overall Width
18 in
Bowl Size
20 in x 18 in
Manufacturers Warranty Length
3 yr
Faucet Hole Dia.
1 3/8 in
Bowl Width
18 in
Bowl Length
20 in
Drain Opening Diameter
1 1/4 in

Details

Mounting Type
Wall Mount
Material
Vitreous china
Color
White
Bowl Shape
Oval
Drain Opening
1 1/4 in
Body Material
Vitreous China
Faucet Mounting Centers
Center Hole Only
Item
Bathroom Sink
Side Splash
No
Includes
Hanger Plate
ADA Compliant
ADA Compliant
Number of Stations
1
Number of Holes
1
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
Standards
ANSI A117.1, ASME A112.19.2, CSA B45
No. of Bowls
1
Finish
Unfinished
Ligature Resistant
No
ADA Compliance
Yes
Includes Back Splash
Back Splash Not Included
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Includes Installation Hardware
Yes
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Not Included
Compatible Mfr. Model Number
Z5341
Series
Z5340
Sink Type
Bathroom
Sink Material
Vitreous China
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included
Number of Bowls
1
Compatible Manufacturer Part Number
Z5341
Number of Drainboards
0
Number of Faucets
0
Faucet Mounting Location
Deck
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard

Description

Bathroom Sink,20"x18"x20",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.