Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Connected ZTR cap retrofit kit 1.6 gal

  • Mfr # PTR6200-L-1.6-W2

  • Zoro # G215797198


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Finish
CP
Length
2.69 in
Basic Power Source
Battery
Mounting Type - Retrofit Kits
Vertical
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTR6200-L-1.6-W2
Zoro #
G215797198
UPC #
889934188943
Country of Origin
United States

Dimensions

Length
2.69 in
Height
5.5 in

Details

Finish
CP
Basic Power Source
Battery
Mounting Type - Retrofit Kits
Vertical
Material
Brass;Plastic;Rubber;Zinc

Description

Dont get tripped up by wires and extra steps. Battery-operated Zurn Connected Flush Valves save time during install and reduce energy costs 30%. Unlike other solutions, the battery lifespan lasts 3 years, so youre not constantly swapping them out of your fixtures.


  • 1.6 gpf exposed, battery-powered sensor operated flush valve with wireless usage monitoring
  • Clog resistant piston operation with manual override button provides reliable actuation
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • Customizable alert parameters for usage, water consumption and preventative maintenance
  • Opt into real-time notifications via email or text
  • View dashboard-style device alerts, performance data and trends via a secure web portal with 24/7 access
  • Battery-powered, 4 Lithium’s, with 3-year battery life, standard
  • ADA compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.