Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Drawer, For Use With G2617535, G2719735, G2235493

  • Mfr # PERK6000-BD

  • Zoro # G3201265


product price: $16.95
/ea

Key Features

Type
Flush Valve
Material of Construction
Plastic
Material
Plastic
Fits Brand
Zurn
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PERK6000-BD
Zoro #
G3201265
UPC #
670240534360
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3 in
Overall Width
4 1/2 in
Overall Height
1 3/4 in

Details

Item
F21 Cp 1 1/2 Sj Elbow
Type
Flush Valve
Material of Construction
Plastic
Material
Plastic
Fits Brand
Zurn
Finish
Unfinished
For Use With
Mfr. No. ZER6000AV-CPM, ZER6003AV-CPM, ZERK-CPM
For Use With Mfr. Model Number
ZERK-CCP, ZERK-CP, ZERK-CPM
Includes
Battery Drawer
Color
Gray
Product Type
Battery Holder
Compatible Series
Aquasense(R)
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
Zurn
Compatible Manufacturer Part Number
ZERK-CCP, ZERK-CP, ZERK-CPM

Description

Battery Drawer, Material of Construction Plastic, For Use With 2VEH8, 2VEJ1, 2VEJ4, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.