Bedpan Diverter Rebuild Kit, Chrome/Black
Mfr # P6000-PN22
Zoro # G1855537
product price: $12.69
/eaKey Features
Fits Brand
Zurn
For Use With
Z6000-BWN
For Use With Mfr. Model Number
Z6000AV-BWN, Z6011AV-BWN
Includes
P6000-PN19, P6000-PN20
Color/Finish
Black/Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6000-PN22
Zoro #
G1855537
UPC #
670240607835
Country of Origin
Multiple
Details
Item
Diverter Valve Body
Fits Brand
Zurn
For Use With
Z6000-BWN
For Use With Mfr. Model Number
Z6000AV-BWN, Z6011AV-BWN
Includes
P6000-PN19, P6000-PN20
Color/Finish
Black/Chrome
Material
Metal, Rubber, Plastic
Color
Black
Type
Diverter Rebuild Kit
Material of Construction
Metal, Rubber, Plastic
Finish
Chrome
Product Type
Diverter Valve Kit
Compatible SubBrand
Bedpan Washers and Portable Toilet Flushers
Compatible Manufacturer Part Number
Z6000AV-BWN, Z6011AV-BWN
Compatible Brand
Zurn
Compatible Series
Z6000
Compatible Product Type
Bed Pan Washer
Description
DiverterValveBody,Metal;Plastic;Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.