This item is Discontinued.

Zurn Bedpan Flush Valve Toilet, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White Z5641.186.00.00.00

Bedpan Flush Valve Toilet, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (Discontinued)

  • Mfr # Z5641.186.00.00.00
  • Zoro # G5070222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5641.186.00.00.00
Zoro #
G5070222
UPC #
670240801578
Country of Origin
Mexico

Dimensions

Width
15"
Manufacturers Warranty Length
3 yr.
Depth
32-1/2"
Rim Height
16-3/4"
Height
30-3/4"
Trapway Dia.
2-1/8"

Details

Item
Bedpan Flush Valve Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous china
Standards
ASME A112.19.2/CSA B45.1
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Flushing Method
Flush Valve
With Seat/Without Seat
Without Seat
Water Surface Area
10" x 12"
Flush Handle
Sensor
Rough-In
4"
Collection
Zurn One
Features
Metro Flush Is a Quiet Piston Driven Ultra Quite Flush Valve
One Piece/Two Piece
One Piece
Includes
Flush Valve, Bed Pan Lugs, Bolt Caps
Bolt to Seat Front
18-5/8"
Tank/Flushometer Mfr. Model Number
ZER6200-WS1.0005
Power Source
7.6 VDC Power Supply
Flush Valve Type
Exposed Hardwire Sensor
Bowl Mfr. Model Number
Z5641
ADA Compliance
Yes
Tank/Flush Valve Mfr. Model Number
ZER6200-WS1.0005
Basic Power Source
Battery
Spud Location
Top
Weight Capacity
400 lb.
Number of Pieces
Two Piece
Flush Mode
Single Flush
Brand and Series
Zurn One(R)

Description

Bedpan Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.