Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bedpan Washer, Brass

  • Mfr # Z877P2-LKS-HK-SH2

  • Zoro # G5076066


product price: $348.59
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Bed Pan Washer
Includes
Vacuum Breaker, Hand Held Spray Hose
Material
Cast Brass
Color/Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z877P2-LKS-HK-SH2
Zoro #
G5076066
UPC #
670240447172
Country of Origin
United States

Dimensions

Size
2-1/2" Vacuum Breaker Spout, 3/4" Hose-Threaded Outlet
Manufacturers Warranty Length
3 Years
Spud Connection Size
1/2 in

Details

Item
Bedpan Washers
Fits Brand
Zurn
For Use With
Bed Pan Washer
Includes
Vacuum Breaker, Hand Held Spray Hose
Material
Cast Brass
Color/Finish
Chrome Plated
Spud Coupling
1/2 in
Type
Bedpan Washer
Finish
Chrome Plated
Material of Construction
Cast Brass
Product Type
Bedpan Washers
Compatible Series
Zurn
Series
Aquaspec(R)

Description

Bedpan Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.