Bedpan Washer Retrofit Kit, 1.6 gpf, Rough-In 26-1/2", Chrome Plated

  • Mfr # Z6011-DVN

  • Zoro # G4623245


product price:  $385.19
/ea
Free Shipping & Returns

Key Features

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
35 to 80 psi
Standards
ADA
Gallons per Flush
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6011-DVN
Zoro #
G4623245
UPC #
670240601819
Country of Origin
United States

Dimensions

Inlet Size
1" IPS

Details

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
35 to 80 psi
Standards
ADA
Gallons per Flush
1.6
Includes
1 1/2 in Flush Tubes, Bedpan Washer, Fixture Spud Escutcheon and Fixture Spud Securing Nut, High Pressure Vacuum Breaker, Support Bracket, Vacuum Breaker Tube Nut, Wall Bracket
Finish
Chrome Plated
Item
Bedpan Washer Retrofit Kit
Valve Design
Diaphragm
Product Type
Diverter Valve Kit

Description

Bedpan Washer Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.