Zoro Homepage

Bell Trap O-Ring, Black

  • Mfr # P5795-3

  • Zoro # G4532586


product price: $4.29
/ea

Key Features

Fits Brand
Zurn
Material
Rubber
Includes
O-ring
Color/Finish
Black
Standards
ANSI/ASME A112.19.19-2006, ANSI Z124.9, IGC 161-2004, CSA TIL MSE-43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5795-3
Zoro #
G4532586
UPC #
670240664364
Country of Origin
United States

Dimensions

Length (In.)
1-3/4

Details

Fits Brand
Zurn
Material
Rubber
Includes
O-ring
Color/Finish
Black
Item
O-Ring
Standards
ANSI/ASME A112.19.19-2006, ANSI Z124.9, IGC 161-2004, CSA TIL MSE-43
For Use With
Mfr. No. Z5795
Material of Construction
Rubber
Connection
Manual
Product Type
O-Ring

Description

O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.