Zoro Homepage

Bent Spout, 8", Brass

  • Mfr # G67963

  • Zoro # G5363342


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Zurn
Finish
Chrome
Material of Construction
Brass
For Use With
Zurn Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G67963
Zoro #
G5363342
UPC #
670240446373
Country of Origin
Viet Nam

Dimensions

Length (In.)
8

Details

Sub-Category
Faucet Spouts
Fits Brand
Zurn
Finish
Chrome
Material of Construction
Brass
For Use With
Zurn Faucets
Item
Spout
For Use With Mfr. Model Number
B-2387, HA8AJKCP
Shape
Straight
Body Material
Brass
Reach
8 in
Compatible Series
AquaSpec(R)
Product Type
Spout
Compatible Manufacturer Part Number
B-2387, HA8AJKCP
Compatible Brand
Zurn

Description

Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number B-2387, HA8AJKCP, Faucet Spout Shape Straight, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.