Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body only Cast Iron Drain Adaptor, cast iron, 4", No-Hub

  • Mfr # JP2321-NH4-ASSY

  • Zoro # G5412318


product price: $47.99
/ea

Key Features

Material of Construction
cast iron
Type
Body only
Pipe Dia. (In.)
4"
Height (In.)
2-1/2"
Length (In.)
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2321-NH4-ASSY
Zoro #
G5412318
UPC #
670240437234
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
2-1/2"
Length (In.)
7"

Details

Material of Construction
cast iron
Type
Body only
Connection
No-Hub
Item
Cast Iron Drain Adaptor

Description

Cast Iron Drain Adaptor,4 In. No-Hub Con.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.