Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Square, Top Assembly

  • Mfr # JP2254-CS4-TOP

  • Zoro # G9888674


product price: $57.59
/ea

Key Features

Material of Construction
Brass
Type
Square
For Use With
Mfg. No. FD2254
Fits Brand
Zurn
Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2254-CS4-TOP
Zoro #
G9888674
UPC #
670240537446
Country of Origin
Indonesia

Dimensions

Size
4"

Details

Item
Top Assembly
Material of Construction
Brass
Type
Square
For Use With
Mfg. No. FD2254
Fits Brand
Zurn
Color Finish
Chrome Plated

Description

Square 4 In. Chrome Plated Brass Top for th

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.