Zoro Homepage

(BWN)BED PAN WASHER ASSEMBLY FOR WATER CLOS

  • Mfr # Z6000-DVN

  • Zoro # G7725227


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
For Use With
Water Closets
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap
Gallons per Flush
1.6 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6000-DVN
Zoro #
G7725227
UPC #
670240597440
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in IPS
Spud Connection Size
1 1/2 in

Details

Item
Bed Pan Washer Assembly For Water Clos (
Finish
Chrome Plated
For Use With
Water Closets
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap
Gallons per Flush
1.6 gpf
Flush Mode
Single Flush
Standards
ADA Compliant
Fixture Connection
Top Spud
Rough-In
26 1/2 in
Brand and Series
Zurn
Spud Coupling
1 1/2 in

Description

Bed Pan Washer Assembly For Water Clos (

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.