Shop ZURN
See all product information
Create Account
Cap
- Mfr # P6000-LLS
- Zoro # G4153065
product price:Â
$
28.65
/ea
Key Features
Includes
Replacement Cap
Compatible Series
Z1203, Z1221, Z1283, Z5980, Z6000, Z6001, Z6003, Z6017, Z6200
Compatible Product Type
Toilets, Urinals
Overall Depth
7 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6000-LLS
- Zoro #
- G4153065
- UPC #
- 670240587205
- Country of Origin
- Taiwan, Province of China
- Includes
- Replacement Cap
- Compatible Series
- Z1203, Z1221, Z1283, Z5980, Z6000, Z6001, Z6003, Z6017, Z6200
- Compatible Product Type
- Toilets, Urinals
- Finish
- Polished Chrome
- Item
- Cap
- Product Type
- Cap
- Compatible Brand
- Sloan
- Shell Material
- Brass
- Compatible SubBrand
- Flush Valves
- Material
- Brass
Dimensions
- Overall Depth
- 7 in
- Overall Width
- 6 in
- Overall Height
- 4 in
Description
Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.