Carrier Wrench, 4", Carbon Steel

  • Mfr # Z1200-CPLGWRNCH-4

  • Zoro # G3894129


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

Type
Wall
Size
4"
Material of Construction
Carbon Steel
Material
Steel
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1200-CPLGWRNCH-4
Zoro #
G3894129
UPC #
670240063112
Country of Origin
Taiwan, Province of China

Dimensions

Size
4"
Overall Length
4 in
Overall Width
10 in

Details

Item
Carrier Wrench
Type
Wall
Material of Construction
Carbon Steel
Material
Steel
Fits Brand
Zurn
Finish
Unfinished
For Use With
Wall Carriers
Compliance
ASME A112.6.1
For Use With Mfr. Model Number
Z1203-NL4-XB, Z1203-NR4-XB
Inlet (In.)
4
Includes
Wrench
Color
Blue
Compatible SubBrand
Most Toilets
Compatible Manufacturer Part Number
Z1203-NL4-XB, Z1203-NR4-XB
Compatible Series
Z1203
Compatible Brand
Zurn
Compatible Product Type
Toilets
Product Type
Carrier Wrench

Description

Carrier Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.