Zoro Homepage

Carrier Wrench, Wall Type, 3"

  • Mfr # Z1200-CPLGWRNCH-3

  • Zoro # G3894138


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Type
Wall
Size
3"
Material of Construction
Carbon Steel
Material
Steel
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1200-CPLGWRNCH-3
Zoro #
G3894138
UPC #
670240945845
Country of Origin
Taiwan, Province of China

Dimensions

Size
3"
Overall Length
3 in
Overall Width
3 1/2 in

Details

Item
Carrier Wrench
Type
Wall
Material of Construction
Carbon Steel
Material
Steel
Fits Brand
Zurn
Finish
Unfinished
For Use With
Wall Carriers
For Use With Mfr. Model Number
Z1203-NL4-XB, Z1203-NR4-XB
Compliance
ASME A112.6.1
Inlet (In.)
3
Includes
Wrench
Color
Blue
Compatible Series
Z1203
Product Type
Carrier Wrench
Compatible SubBrand
Most Toilets
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z1203-NL4-XB, Z1203-NR4-XB
Compatible Product Type
Toilets

Description

Carrier Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.